CONTROL POWER

Item #: 127534

Cat #: 1497A-A8-M6-0-N

UPC: 662074621408

Sign In or Register to view pricing and more.
Documents & Guides
AB 1497A-A8-M6-0-N CONTROL POWER

Overview

AB 1497A-A8-M6-0-N CONTROL POWER
Also known as: 662074621408, 1497A-A8-M6-0-N

Specifications

Type: Industrial Control, Transformer
Volt Amps: 350
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 350
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)