Terminal Block, End Barrier, Gray, for 1492-L3T

Item #: 12753

Cat #: 1492-EBL3T

UPC: 662073056843

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, End Barrier, Gray, for 1492-L3T, LG3T, 0.08 x 1.20 x 2.54 Inch, 50 in a Package

Overview

Terminal Block, End Barrier, Gray, for 1492-L3T, LG3T, 0.08 x 1.20 x 2.54 Inch, 50 in a Package
The Bulletin 1492 family of IEC terminal blocks includes a broad range of DIN rail mountable products with screw and spring-clamp connections, which are designed for safety, installation ease and ruggedness. All Allen-Bradley® IEC terminal blocks are IP2X finger-safe and meet recognized international IEC, UL, CSA and ATEX standards. Parts of the family are available in up to ten different colors, with an extensive range of accessories to provide simple solutions for your unique wiring challenges. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073056843, 1492-EBL3T

Specifications

Type: Terminal Block, End Barrier
Mounting: Snap On
Family / Style: 1492
Color: Gray
Height: 1.200 in
Depth: 0.080 in
Width: 2.540 in
Type: Terminal Block, End Barrier
Family / Style: 1492
Height: 1.200 in
Width: 2.540 in
Mounting: Snap On
Color: Gray
Depth: 0.080 in

Customer Reviews

No reviews for this product
(0)