Fuse, 25 Amp Fast-Acting Midget, Fibre, 13/32" x 1-1/2", 125V

Item #: 127527

Cat #: BAF-25

UPC: 051712320252

Sign In or Register to view pricing and more.
Documents & Guides
25 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 125V, Fibre Tube, Nickel Plated Brass Endcaps

Overview

25 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 125V, Fibre Tube, Nickel Plated Brass Endcaps
Bussmann series fuses play a major role in industrial or commercial facilities by  providing reliable, maximum protection to power systems . Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712320252, BAF-25

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Color: Green
Length: 1 1/2 in
Amps: 25
Volts AC: 250
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Color: Green
Amps: 25
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Length: 1 1/2 in
Volts AC: 250
Class: Midget

Customer Reviews

No reviews for this product
(0)