Power Supply, 20A, 3PH, 380-480VAC, 24VDC, 42W, DIN Rail Mount

Item #: 1275219

Cat #: SDN20-24-480CD

UPC: 783472014668

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 20 Amp, SDN-C Series, 3-Phase, Input Voltage, 380 - 480 Volt AC & 600 Volt DC, Output Voltage, 24 Volt DC, 42 Watts, Din Rail Mount

Overview

Power Supply, 20 Amp, SDN-C Series, 3-Phase, Input Voltage, 380 - 480 Volt AC & 600 Volt DC, Output Voltage, 24 Volt DC, 42 Watts, Din Rail Mount
High performance specifications and extensive international certifications ensure that the SolaHD SDN-C is suitable for the most extreme environments, including hazardous locations and off-shore applications. Features like wide operating temperature range, power boost capability, and adjustable output voltage ensure reliable operation in the harshest industrial environments. Parallel operation, extensive LED diagnostics, and universal AC or DC input voltage simplify installation and maintenance. For added reliability, the SDN-C power supplies can be used with the SolaHD Redundancy modules to provide redundant power supply operation
Also known as: 783472014668, SDN20-24-480CD

Specifications

Phase: 3
Wattage: 42
Volts DC: 24, 600
Type: Power Supply
Mounting: DIN Rail
Amps: 20
Volts DC Range: 23.500, 28.500
Phase: 3
Volts DC: 24, 600
Mounting: DIN Rail
Volts DC Range: 23.500, 28.500
Wattage: 42
Type: Power Supply
Amps: 20

Customer Reviews

No reviews for this product
(0)