1.6W JC LED Lamp, 30K

Item #: 1275138

Cat #: S9546

UPC: 045923095467

Documents & Guides
1.6 Watt; JCD LED; 3000K; G9 Base; 120 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

1.6 Watt; JCD LED; 3000K; G9 Base; 120 Volt
Also known as: 045923095467, S9546

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 200
Wattage: 1.600
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (G9)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Wattage: 1.600
Dimmable: Yes
Volts AC: 120
Lumens: 200
Light Technology: LED
Base: 2-Pin (G9)

Customer Reviews

No reviews for this product
(0)