Compression Lug, 1-Hole, Standard Barrel, 2 AWG, 1/4" Stud, Copper

Item #: 1275098

Cat #: YAG2CLTC14FX

UPC: 781810158586

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Hylug Flex Series, 1-Hole, Standard Barrel, 2 AWG/2 Flex, 1/4 Inch Stud, Copper

Overview

Compression Lug, Hylug Flex Series, 1-Hole, Standard Barrel, 2 AWG/2 Flex, 1/4 Inch Stud, Copper
Our Utility product offering is one of the most comprehensive in the industry, covering all aspects from network underground to overhead distribution and everything in between. Offering a choice from multiple methods of connection such as mechanical, compression, fired-on wedge, weldment and implosive technology, BURNDY® has the experience and product to meet your requirements
Also known as: 781810158586, YAG2CLTC14FX

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 2
Mounting: 1-Hole
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)