Stopper Sleeve, 35mm

Item #: 1275045

Cat #: UFO-STP-35MM-B1

UPC:

Stopper Sleeve, Black Anodized Aluminum, For 35 MM Module, Order 1 Each.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Stopper Sleeve, Black Anodized Aluminum, For 35 MM Module, Order 1 Each.
Also known as: UFO-STP-35MM-B1

Specifications

Color: Black
Size: 35 mm
Type: Stopper Sleeve
Material: Aluminum
Family / Style: UFO
Weight: .022 lbs
Color: Black
Type: Stopper Sleeve
Family / Style: UFO
Size: 35 mm
Material: Aluminum
Weight: .022 lbs

Customer Reviews

No reviews for this product
(0)