Stopper Sleeve, 32mm

Item #: 1275038

Cat #: UFO-STP-32MM-B1

UPC:

Stopper Sleeve, Black Anodized Aluminum, For 32 MM Module, Order 1 Each.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Stopper Sleeve, Black Anodized Aluminum, For 32 MM Module, Order 1 Each.
Also known as: UFO-STP-32MM-B1

Specifications

Color: Black
Type: Stopper Sleeve
Material: Aluminum
Family / Style: UFO
Weight: .021 lbs
Size: 32 mm
Color: Black
Material: Aluminum
Weight: .021 lbs
Type: Stopper Sleeve
Family / Style: UFO
Size: 32 mm

Customer Reviews

No reviews for this product
(0)