Stopper Sleeve, 30mm

Item #: 1275034

Cat #: UFO-STP-30MM-M1

UPC:

Stopper Sleeve, Clear Anodized Aluminum, For 30 MM Module, Order 1 Each.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Stopper Sleeve, Clear Anodized Aluminum, For 30 MM Module, Order 1 Each.
Also known as: UFO-STP-30MM-M1

Specifications

Size: 30 mm
Color: Silver
Type: Stopper Sleeve
Material: Aluminum
Family / Style: UFO
Weight: .021 lbs
Finish: Mill
Size: 30 mm
Type: Stopper Sleeve
Family / Style: UFO
Finish: Mill
Color: Silver
Material: Aluminum
Weight: .021 lbs

Customer Reviews

No reviews for this product
(0)