Splice Bar

Item #: 1275025

Cat #: XR-1000-SPLC-M1

UPC:

Splice Bar for XR1000 Rail Only, Bonded, Mill Finish, Self-Tapping Screws are Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Splice Bar for XR1000 Rail Only, Bonded, Mill Finish, Self-Tapping Screws are Included.
Also known as: XR-1000-SPLC-M1

Specifications

Length: 12 in
Color: Silver
Material: Aluminum
Family / Style: XR1000
Weight: .048 lbs
Finish: Mill
Length: 12 in
Material: Aluminum
Weight: .048 lbs
Color: Silver
Family / Style: XR1000
Finish: Mill

Customer Reviews

No reviews for this product
(0)