This product may not be available in all locations.
2
more
Breaker, Quad, 1 x 2P 15A, 1 x 2P 20A, 120/240VAC, 10kAIC, Plug-In
Item #: 1274993
Cat #: HOMT215220
UPC: 785901969181
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Homeline, Quad, 1 x 2-Pole, 15 Amp, 1 x 2-Pole, 20 Amp, 120/240 Volt AC, 10 kAIC, Plug-In
Overview
Breaker, Homeline, Quad, 1 x 2-Pole, 15 Amp, 1 x 2-Pole, 20 Amp, 120/240 Volt AC, 10 kAIC, Plug-In
Also known as: 785901969181, HOMT215220
Specifications
Family / Style: | Homeline |
Volts AC: | 120/240 |
Poles: | 4 |
Amps: | 15/20 |
Interrupt Rating AC: | 10 kA |
Family / Style: | Homeline |
Poles: | 4 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120/240 |
Amps: | 15/20 |
Customer Reviews
No reviews for this product
(0)