Tray Cable, TC-ER, XHHW-2, 350/3 Copper, PVC Jacket, 600V

Item #: 1274950

Cat #: TCXH350/3G

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, TC-ER, XHHW-2, 350 kcmil, 3 Conductor, Copper, PVC Jacket, 600V

Overview

Tray Cable, TC-ER, XHHW-2, 350 kcmil, 3 Conductor, Copper, PVC Jacket, 600V
Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.
Also known as: TCXH350/3G

Specifications

Conductors: 3
Color: Black
Volts AC: 600
Gauge: 350
Conductors: 3
Volts AC: 600
Color: Black
Gauge: 350

Customer Reviews

No reviews for this product
(0)