SQD M9F23306 MULTI9 C60SP 3P D 6A

Item #: 1274785

Cat #: M9F23306

UPC: 785901723561

Sign In or Register to view pricing and more.

Overview

SQD M9F23306 MULTI9 C60SP 3P D 6A MCB
Also known as: 785901723561, M9F23306

Specifications

Amps: 6
Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Type: Trip Curve D
Poles: 3
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)