This product has been discontinued.
7W PAR20 LED Lamp, 30K
Item #: 1274722
Cat #: LED7PAR20DIM830NFL2522YGL3WRP
UPC: 046135783470
Sign In or Register to view pricing and more.
Documents & Guides
ULTRA LED Lamp, 7 Watt, 525 Lumen, 3000K, 82 CRI, PAR20, Medium Base, 120 Volt, Dimmable, Case Qty: 6
Overview
ULTRA LED Lamp, 7 Watt, 525 Lumen, 3000K, 82 CRI, PAR20, Medium Base, 120 Volt, Dimmable, Case Qty: 6
Also known as: 046135783470, LED7PAR20DIM830NFL2522YGL3WRP
Specifications
Lumens: | 525 |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 7 |
Volts AC: | 120 |
Shape: | PAR20 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 525 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Wattage: | 7 |
Shape: | PAR20 (Sealed Beam) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)