CABLE MC-AL-14/3-BRN/ORN/YEL-W/GRN-GRD 1000FT REEL

Item #: 1274649

Cat #: MCAL143SOLBRNORNYELWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CABLE MC-AL-14/3-BRN/ORN/YEL-W/GRN-GRD 1000FT REEL

Overview

CABLE MC-AL-14/3-BRN/ORN/YEL-W/GRN-GRD 1000FT REEL
Also known as: MCAL143SOLBRNORNYELWG1000RL

Specifications

Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 14
Stranding: Solid
Package Type: Reel
Conductors: 3
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Gauge: 14
Package Type: Reel

Customer Reviews

No reviews for this product
(0)