This product has been discontinued.

Stopper Sleeve, 46mm
Item #: 1274628
Cat #: UFO-STP-46MM-M1
UPC:
Documents & Guides
Stopper Sleeve, Clear Anodized Aluminum, For 46 MM Module, Order 1 Each.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Stopper Sleeve, Clear Anodized Aluminum, For 46 MM Module, Order 1 Each.
Also known as: UFO-STP-46MM-M1
Specifications
Size: | 46 mm |
Color: | Silver |
Type: | Stopper Sleeve |
Material: | Aluminum |
Family / Style: | UFO |
Weight: | .029 lbs |
Finish: | Mill |
Size: | 46 mm |
Type: | Stopper Sleeve |
Family / Style: | UFO |
Finish: | Mill |
Color: | Silver |
Material: | Aluminum |
Weight: | .029 lbs |
Customer Reviews
No reviews for this product
(0)