Splice Bar, XR100

Item #: 1274551

Cat #: XR-100-SPLC-M1

UPC:

Sign In or Register to view pricing and more.
Splice Bar for XR100 Rail Only, Bonded, Mill Finish, Self-Tapping Screws are Included.

Overview

Splice Bar for XR100 Rail Only, Bonded, Mill Finish, Self-Tapping Screws are Included.
XR Rails are the structural backbone of IronRidge pitched, flat and ground-based arrays. Their signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time. Each size supports specific design loads, while minimizing material costs. Depending on your location, there is an XR Rail to match.
Also known as: XR-100-SPLC-M1

Specifications

Color: Silver
Material: Aluminum
Family / Style: XR100
Weight: .048 lbs
Color: Silver
Family / Style: XR100
Material: Aluminum
Weight: .048 lbs

Customer Reviews

No reviews for this product
(0)