This product has been discontinued.
LED Retrofit Kit, DirectAC, 120-277V, 15 Watt, 4000K
Item #: 1274156
Cat #: TJTUNV015AR840B
UPC: 847098041870
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Kit, DirectAC, 120-277V, 15 Watt, 4000K
Overview
LED Retrofit Kit, DirectAC, 120-277V, 15 Watt, 4000K
Also known as: 847098041870, TJTUNV015AR840B
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 15 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 15 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)