4' LED Vapor Tight Fixture

Item #: 1274153

Cat #: XVML-L48-3500LM-MVOLT-40K-80CRI

UPC: 191723621938

Documents & Guides
LED Vapor Tight Slim Strip Fixture, 4', 33W, 120-277V, Lumens: 3500, CRI: 80, Color Temperature: 4000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Vapor Tight Slim Strip Fixture, 4', 33W, 120-277V, Lumens: 3500, CRI: 80, Color Temperature: 4000K
Experience the savings. Feel the value. The XVML LED vapor-tights from Lithonia Lighting® provide a cost-efficient enclosed-and-gasketed fixture designed specifically for demanding environments. The XVML LED vapor-tight is an easy-to-install, low-cost solution for wet locations and stands up to dust and dirt with its IP66 rating.
Also known as: 191723621938, XVML-L48-3500LM-MVOLT-40K-80CRI

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 33
Type: Vapor Tight
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 33
Light Technology: LED
Volts AC: 120, 277
Type: Vapor Tight

Customer Reviews

No reviews for this product
(0)