LED Corncob Light w/Cage, 100W, 13000L, 6500K, 120-277V

Item #: 1273967

Cat #: TL100LED

UPC: 785592115294

Sign In or Register to view pricing and more.
Documents & Guides
LED Corncob Job Site Light with Steel Cage, 100 Watt, 13000 Lumen, 6500K, 80 CRI, 120-277 Volt, Rated for 50000 Hours, Replaces 200 Watt CFL or 250 Watt MHL/HPS/HID

Overview

LED Corncob Job Site Light with Steel Cage, 100 Watt, 13000 Lumen, 6500K, 80 CRI, 120-277 Volt, Rated for 50000 Hours, Replaces 200 Watt CFL or 250 Watt MHL/HPS/HID
Also known as: 785592115294, TL100LED

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 100
Base: Mogul Screw (E39)
Lumens: 13000
Diameter: 6.750 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Base: Mogul Screw (E39)
Diameter: 6.750 in
Volts AC Range: 120 - 277
Wattage: 100
Lumens: 13000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)