Wall Light with Glass Lens, 9"

Item #: 127395

Cat #: WLSG-150HPK

UPC: 765364820021

Sign In or Register to view pricing and more.
Documents & Guides
Wall Light with Glass Lens, Die Cast Aluminum, 9", 150 Watt, High Pressure Sodium, Lamp Included

Overview

Wall Light with Glass Lens, Die Cast Aluminum, 9", 150 Watt, High Pressure Sodium, Lamp Included
Also known as: 765364820021, WLSG-150HPK

Specifications

Material: Die Cast Aluminum
Wattage: 150
Mounting: Wall
Light Technology: HID
Material: Die Cast Aluminum
Mounting: Wall
Wattage: 150
Light Technology: HID

Customer Reviews

No reviews for this product
(0)