Close to Ceiling Light, 3 Light, 100W, Bronze
Item #: 127394
Cat #: 2670MRBZ
UPC: 783209267015
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 3 Light, 100 Watt, Bronze, Width: 14-1/2 in, Medium Screw
Overview
Close to Ceiling Light, 3 Light, 100 Watt, Bronze, Width: 14-1/2 in, Medium Screw
Also known as: 783209267015, 2670MRBZ
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Type: | Close To Ceiling |
Diameter: | 14 1/2 in |
Color: | Bronze |
Base: | Medium Screw (E26) |
Type: | Close To Ceiling |
Color: | Bronze |
Wattage: | 100 |
Diameter: | 14 1/2 in |
Customer Reviews
No reviews for this product
(0)