Push Button, Illuminated, Mushroom, Push-Pull/Twist Release, Red

Item #: 12737

Cat #: 800H-FRXTP16AA1

UPC: 662073746263

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist Release, Mushroom Head, NEMA 4/4X/13, Illuminated, Amber, 120 Volt AC, Incandescent, 1 Normally Open, 1 Normally Closed, Late Break, Standard Contacts, 30 mm

Overview

Push Button, Push-Pull/Twist Release, Mushroom Head, NEMA 4/4X/13, Illuminated, Amber, 120 Volt AC, Incandescent, 1 Normally Open, 1 Normally Closed, Late Break, Standard Contacts, 30 mm
Also known as: 662073746263, 800H-FRXTP16AA1

Specifications

Color: Amber
Type: Push-Pull/Twist Release , Pushbutton
Size: 30 mm
Volts AC: 120
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Amber
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Push-Pull/Twist Release , Pushbutton
Volts AC: 120

Customer Reviews

No reviews for this product
(0)