2" PVC 90° Elbow, 24" Radius, Schedule 40, Gray

Item #: 1273454

Cat #: UB9DJ-UPC

UPC: 034481046844

Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray

Overview

2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Also known as: 034481046844, UB9DJ-UPC

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 2 in
Angle: 90°
Sweep Radius: 24 in
Color: Gray
Type: Schedule 80
Angle: 90°
Material: PVC
Diameter: 2 in
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)