Lantern, Outdoor, 1 Light, 60W, Sienna Bronze

Item #: 127339

Cat #: 2206SZ

UPC: 640665220612

Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 60 Watt, Sienna Bronze, Height: 14 in, Medium Screw

Overview

Lantern, Outdoor, 1 Light, 60 Watt, Sienna Bronze, Height: 14 in, Medium Screw
Also known as: 640665220612, 2206SZ

Specifications

Base: Medium Screw (E26)
Color: Sienna Bronze
Volts AC: 120
Wattage: 60
Length: 14 in
Mounting: Wall
Base: Medium Screw (E26)
Volts AC: 120
Length: 14 in
Color: Sienna Bronze
Wattage: 60
Mounting: Wall

Customer Reviews

No reviews for this product
(0)