
Shockwave™ Red Helix™ Titanium Drill Bits, 7/32"
Item #: 1273345
Cat #: 48-89-4611
UPC: 045242353125
Documents & Guides
No Documents Available
Shockwave™ Red Helix™ Titanium Drill Bits, 7/32 Inch, 1 Pack
Sign In or Register to view pricing and more.
No associated products found.
Overview
Shockwave™ Red Helix™ Titanium Drill Bits, 7/32 Inch, 1 Pack
Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a Variable Helix™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.
Also known as: 045242353125, 48-89-4611
Specifications
Diameter: | 7/32 in |
Diameter: | 7/32 in |
Customer Reviews
No reviews for this product
(0)