MULTI9 C60SP 3P C 50A MCB

Item #: 1273043

Cat #: M9F22350

UPC: 785901726180

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 3P C 50A MCB
Also known as: 785901726180, M9F22350

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 50
Type: Trip Curve C
Interrupt Rating AC: 5 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 50
Interrupt Rating AC: 5 kA

Customer Reviews

No reviews for this product
(0)