Legend Plate, 30mm, Half Round, Gray/Black, Special Text, Specify

Item #: 12730

Cat #: 9001KN299

UPC: 78590165255

Sign In or Register to view pricing and more.
Legend Plate, 30 mm, Half Round, Gray/Black, Special Text, Specify

Overview

Legend Plate, 30 mm, Half Round, Gray/Black, Special Text, Specify
Also known as: 78590165255, 9001KN299, SEAL FAIL

Specifications

Mounting: Panel
Type: Legend Plate, Half Round, Special Text
Color: Gray/Black
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Color: Gray/Black
Standards: California Proposition 65
Type: Legend Plate, Half Round, Special Text
Size: 30 mm

Customer Reviews

No reviews for this product
(0)