Ventilated Transformer

Item #: 1272990

Cat #: V29M47T7516

UPC: 786680175602

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Ventilated Transformer, 208-480Y/277V, Primary Voltage: 208V, Enclosure: NEMA 2, 3-Phase, Height: 43", Length: 24", Width: 30.5"

Overview

General Purpose Ventilated Transformer, 208-480Y/277V, Primary Voltage: 208V, Enclosure: NEMA 2, 3-Phase, Height: 43", Length: 24", Width: 30.5"
Also known as: 786680175602, V29M47T7516

Specifications

Phase: 3
Primary Voltage: 208 Delta
Volt Amps: 75kVA
Secondary Voltage: 277/480Y
Phase: 3
Volt Amps: 75kVA
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y

Customer Reviews

No reviews for this product
(0)