2pc Demo Screwdriver Set

Item #: 1272940

Cat #: 48-22-2702

UPC: 045242508013

Sign In or Register to view pricing and more.
Documents & Guides
2pc Demo Screwdriver Set, Includes: (1) Phillips #6 x 6" & (1) Slotted 5/16" x 6"

Overview

2pc Demo Screwdriver Set, Includes: (1) Phillips #6 x 6" & (1) Slotted 5/16" x 6"
Milwaukee® Demolition drivers are designed for maximum jobsite toughness and durability. The forged steel shanks are compressed to the high impact steel caps to provide 2X longer life in demolition applications. The comfortable tri-lobe handle allows users to comfortably apply more leverage. Milwaukee demolition screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
Also known as: 045242508013, 48-22-2702

Specifications

Weight: 1 lb
Length: 14.300 in
Width: 1.600 in
Weight: 1 lb
Width: 1.600 in
Length: 14.300 in

Customer Reviews

No reviews for this product
(0)