4' 15W T8 LED Lamp, 41K

Item #: 1272932

Cat #: LED15T8L48FP841SUBG8

UPC: 046135755262

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE LED Lamp, 15 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Nano Plastic, Base: 2-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4100K, Length: 48 Inch, Dimmable, Rated Life: 50000 Hours, 25 per Case,

Overview

SubstiTUBE LED Lamp, 15 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Nano Plastic, Base: 2-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4100K, Length: 48 Inch, Dimmable, Rated Life: 50000 Hours, 25 per Case,
Also known as: 046135755262, LED15T8L48FP841SUBG8

Specifications

Color Temperature: 4100 (Cool White)
Family / Style: SubstiTUBE
Volts AC: 120
Wattage: 15
Lumens: 2200
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Volts AC: 120
Lumens: 2200
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Family / Style: SubstiTUBE
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)