LED Corncob Light w/Cage, 40W, 5200L, 6500K, 120-277V

Item #: 1272806

Cat #: TL40LED

UPC: 785592115355

Documents & Guides
LED Corncob Job Site Light with Steel Cage, 400 Watt, 5200 Lumen, 6500K, 80 CRI, 120-277 Volt, Rated for 50000 Hours
Sign In or Register to view pricing and more.

Overview

LED Corncob Job Site Light with Steel Cage, 400 Watt, 5200 Lumen, 6500K, 80 CRI, 120-277 Volt, Rated for 50000 Hours
Also known as: 785592115355, TL40LED

Specifications

Color Temperature: 6500 (Daylight)
Base: Medium Screw (E26)
Wattage: 40
Lumens: 5200
Diameter: 6.750 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Wattage: 40
Diameter: 6.750 in
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Lumens: 5200
Light Technology: LED

Customer Reviews

No reviews for this product
(0)