Load Center, Main Lug, Convertible, 225A, 1PH, 120/240VAC, 42/42, 10/25 kAIC

Item #: 1272805

Cat #: CHP42N225X7

UPC: 786679189689

Sign In or Register to view pricing and more.
Load Center, Main Lug, Convertible, 225 Amp, 120/240 Volt AC, 1-Phase, Plug On Neutral, 10/25 kAIC Based on Main Breaker Installed, 42-pole, Copper Bus, NEMA1

Overview

Load Center, Main Lug, Convertible, 225 Amp, 120/240 Volt AC, 1-Phase, Plug On Neutral, 10/25 kAIC Based on Main Breaker Installed, 42-pole, Copper Bus, NEMA1
Also known as: 786679189689, CHP42N225X7

Specifications

Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Amps: 225
Circuits: 84
Interrupt Rating AC: 10 kA, 25 kA
Family / Style: CH
Phase: 1
Type: Main Lug
Circuits: 84
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 225
Interrupt Rating AC: 10 kA, 25 kA

Customer Reviews

No reviews for this product
(0)