Latching Wire Clip, Adh., .38" (9.7mm) B

Item #: 1272804
Cat #: LWC38-A-C
UPC: 074983272006
Sign In or Register to view pricing and more.
Adhesive backed latching wire clip, .38" (9.7mm) bundle, natural, standard package.

Overview

Adhesive backed latching wire clip, .38" (9.7mm) bundle, natural, standard package.
Also known as: 074983272006, LWC38-A-C

Specifications

Color: Natural
Mounting: Adhesive
Material: Nylon
Diameter: 0.380 in
Color: Natural
Material: Nylon
Mounting: Adhesive
Diameter: 0.380 in

Customer Reviews

No reviews for this product
(0)