Terminal Blocks, 13A, 300VAC/DC, Control Power Distribution, 6 Points, Red

Item #: 1272747

Cat #: 1492-P6PD2E-6RE

UPC: 889508622583

Documents & Guides
Terminal Blocks, 3.5 mm, (AWG 26 - AWG 14), 13 Amp, 300 Volt AC/DC, Control Power Distribution Block, End Block, 6 Points, Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Blocks, 3.5 mm, (AWG 26 - AWG 14), 13 Amp, 300 Volt AC/DC, Control Power Distribution Block, End Block, 6 Points, Red
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-P6PD2E-6RE from Rockwell Automation® is a gray 1.5 mm push-in terminal block with six red distribution end connections. It is an application specific, control power distribution block. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508622583, 1492-P6PD2E-6RE

Specifications

Color: Gray/Red
Amps: 13
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 300
Type: 6 Point, Control Power Distribution Block
Allowable Gauge Range: 26 - 14
Color: Gray/Red
Volts AC: 300
Mounting: DIN Rail
Type: 6 Point, Control Power Distribution Block
Amps: 13
Family / Style: 1492
Volts DC: 300
Allowable Gauge Range: 26 - 14

Customer Reviews

No reviews for this product
(0)