Terminal Blocks, 36A, 150VAC/DC, Control Power Distribution, w/Grounding

Item #: 1272746

Cat #: 1492-P6PD2S-1RE

UPC: 889508622552

Documents & Guides
Terminal Blocks, 8.1 mm, (AWG 22 - AWG 8), 36 Amp, 150 Volt AC/DC, Control Power Distribution Block,with Grounding Terminal Block, 20 per Pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Blocks, 8.1 mm, (AWG 22 - AWG 8), 36 Amp, 150 Volt AC/DC, Control Power Distribution Block,with Grounding Terminal Block, 20 per Pack
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-P6PD2S-1RE from Rockwell Automation® is a gray 6 mm push-in terminal block with one red feed-in start connection. It is an application specific, control power distribution block. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508622552, 1492-P6PD2S-1RE

Specifications

Volts AC: 150
Family / Style: 1492
Mounting: DIN Rail
Color: Gray/Green
Amps: 36
Volts DC: 150
Type: Control Power Distribution Block, Grounding Block
Allowable Gauge Range: 22 - 8
Volts AC: 150
Mounting: DIN Rail
Amps: 36
Type: Control Power Distribution Block, Grounding Block
Family / Style: 1492
Color: Gray/Green
Volts DC: 150
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)