Weatherproof Outlet Box, 3 Gang, (7) 1/2" Outlets, 2.625" Deep, Aluminum, Gray

Item #: 1272656

Cat #: WB3750

UPC: 751338865518

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Weatherproof Outlet Box, 3 Gang, (7) 1/2 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Closure Plugs, Ground Screws, and Mounting Lugs Included

Overview

Weatherproof Outlet Box, 3 Gang, (7) 1/2 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Closure Plugs, Ground Screws, and Mounting Lugs Included
Also known as: 751338865518, WB3750

Specifications

Gangs: 3
Color: Gray
Material: Aluminum
Standards: California Proposition 65
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 7
Gangs: 3
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Color: Gray
Standards: California Proposition 65
Number of Threaded Outlets: 7

Customer Reviews

No reviews for this product
(0)