Power Cable, 2/0 Stranded Copper, RHH-RHW-2 USE-2, Black, 600V

Item #: 1272604

Cat #: 58949699

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Power Cable, 2/0 Compressed Stranded Tinned Copper, RHH-RHW-2 USE-2, Black, 600V, EPR Insulation, CPE Jacket, Mylar Tape Binder

Overview

Power Cable, 2/0 Compressed Stranded Tinned Copper, RHH-RHW-2 USE-2, Black, 600V, EPR Insulation, CPE Jacket, Mylar Tape Binder
Also known as: 58949699

Specifications

Material: Copper
Color: Black
Gauge: 2/0
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Copper
Gauge: 2/0
Conductors: 1
Color: Black
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)