Mercury Vapor Lamp, E17, 75W, Coated

Item #: 127253

Cat #: H43AV-75/DX

UPC: 046135694028

Sign In or Register to view pricing and more.
Mercury Vapor Lamp, 75 Watt, 130 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 2700, CRI: 45, Color Temperature: 4300K, Lamp Finish: Coated, ANSI Code: H43, Standard Case Qty: 20

Overview

Mercury Vapor Lamp, 75 Watt, 130 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 2700, CRI: 45, Color Temperature: 4300K, Lamp Finish: Coated, ANSI Code: H43, Standard Case Qty: 20
Also known as: 046135694028, H43AV-75/DX

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 130
Type: Mercury Vapor
Color Temperature: 4300 (Cool White)
Color Rendering Index (CRI): 45
ANSI Code: H43
Shape: E17 (Ellipsoidal)
Lumens: 2700
Light Technology: HID
Base: Medium Screw (E26)
Volts AC: 130
Color Temperature: 4300 (Cool White)
ANSI Code: H43
Lumens: 2700
Wattage: 75
Type: Mercury Vapor
Color Rendering Index (CRI): 45
Shape: E17 (Ellipsoidal)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)