LED Wall Luminaire, 4000K, Adjustable Lumen Output, 120-277V

Item #: 1272278

Cat #: TWH-LED-ALO-40K

UPC: 191848355251

Documents & Guides
LED Wall Luminaire, 4000K, 70 CRI, Adjustable Lumen Output, 120-277 Volt, Dark Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wall Luminaire, 4000K, 70 CRI, Adjustable Lumen Output, 120-277 Volt, Dark Bronze
Also known as: 191848355251, TWH-LED-ALO-40K

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Dark Bronze
Material: Aluminum
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)