FTTX Fiber Optic Cab Enclosure, 4X, 50x30x20

Item #: 1272131

Cat #: T503020FTTX

UPC: 783510169183

Documents & Guides
FTTX Fiber Optic Cabinet Enclosure, NEMA Type 4X, Material: Steel, Dimensions: 50" x 30" x 20"
Sign In or Register to view pricing and more.

No associated products found.

Overview

FTTX Fiber Optic Cabinet Enclosure, NEMA Type 4X, Material: Steel, Dimensions: 50" x 30" x 20"
Pad-mounted FTTX welded aluminum enclosures provide long lasting protection and manage fiber optic cable for broadband delivery in outdoor applications. Provided with or without back-up batter compartment.
Also known as: 783510169183, T503020FTTX

Specifications

Width: 30 in
Depth: 20 in
Height: 50 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Width: 30 in
Height: 50 in
IP/NEMA Rating: NEMA 4X
Depth: 20 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)