25W A19 Incandescent Lamp, Yellow

Item #: 127196

Cat #: S6083

UPC: 045923060830

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt A19 Incandescent; Transparent Yellow; 2000 Average rated hours; Medium Base; 130 Volt

Overview

25 Watt A19 Incandescent; Transparent Yellow; 2000 Average rated hours; Medium Base; 130 Volt
Also known as: 045923060830, S6083

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Wattage: 25
Shape: A19 (Arbitrary)
Dimmable: Yes
Light Technology: Incandescent
Color: Yellow
Base: Medium Screw (E26)
Wattage: 25
Dimmable: Yes
Color: Yellow
Volts AC: 130
Shape: A19 (Arbitrary)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)