BUS CH222DU 2P 22X58 FUSE HOL
Item #: 1271950
Cat #: CH222DU
UPC: 051712685399
Documents & Guides
No Documents Available
BUS CH222DU 2P 22X58 FUSE HOL
Sign In or Register to view pricing and more.
No associated products found.
Overview
BUS CH222DU 2P 22X58 FUSE HOL
Also known as: 051712685399, CH222DU
Specifications
Volts AC: | 690 |
Poles: | 2 |
Amps: | 125 |
Material: | Polyester |
Mounting: | DIN Rail |
Volts DC: | 1000 |
Interrupt Rating DC: | 50 kA |
Interrupt Rating AC: | 120 kA |
Size: | 22 x 58 mm |
Volts AC: | 690 |
Amps: | 125 |
Mounting: | DIN Rail |
Interrupt Rating DC: | 50 kA |
Size: | 22 x 58 mm |
Poles: | 2 |
Material: | Polyester |
Volts DC: | 1000 |
Interrupt Rating AC: | 120 kA |
Customer Reviews
No reviews for this product
(0)