MILW 5196 DIE GRINDER

Item #: 1271772

Cat #: 5196

UPC: 045242021550

Sign In or Register to view pricing and more.
Milwaukee; Die Grinder; Voltage Rating: 120 Vac/vdc; Amperage Rating: 11 Amp; Speed: 14500 Rpm At No Load; Collet Diameter: 1/4 In; Maximum Capacity Reinforcedgrinding Wheels: 2 In; Switch Type: Trigger; Maximum Capacity Mounted Wheels Andpoints: 2 In; Cord Type: 9 Ft Fixed; Trigger Lock: On; Length: 21-1/2 In; Tool Weight: 7.800 Lb

Overview

Milwaukee; Die Grinder; Voltage Rating: 120 Vac/vdc; Amperage Rating: 11 Amp; Speed: 14500 Rpm At No Load; Collet Diameter: 1/4 In; Maximum Capacity Reinforcedgrinding Wheels: 2 In; Switch Type: Trigger; Maximum Capacity Mounted Wheels Andpoints: 2 In; Cord Type: 9 Ft Fixed; Trigger Lock: On; Length: 21-1/2 In; Tool Weight: 7.800 Lb
This Milwaukee die grinder offers more power for heavy duty jobs. The 5196 comes with a 1/4 in. collet but will accept 1/8 in. collet as well. A full array of mounted points allows you to grind many shapes and diameters. At 14,500 RPM with an 11 amp motor, this tool attacks even the toughest grinding jobs. A maximum 2 in. reinforced or non-reinforced wheel can be attached to this versatile grinder for deburring and shaping larger work pieces. Operated by a trigger switch on the back handle.
Also known as: 045242021550, 5196

Specifications

Amps: 11
Amps: 11

Customer Reviews

No reviews for this product
(0)