Bath Light, 3 Light, 75W, Chrome

Item #: 127171

Cat #: 5993CM

UPC: 640665599329

Sign In or Register to view pricing and more.
Documents & Guides
Bath Light, 3 Light, 75 Watt, Chrome, Width: 23-1/2 in, Medium Base

Overview

Bath Light, 3 Light, 75 Watt, Chrome, Width: 23-1/2 in, Medium Base
Also known as: 640665599329, 5993CM

Specifications

Base: Medium Screw (E26)
Color: Chrome
Wattage: 75
Diameter: 23 1/2 in
Type: Bath/Wall Fixture
Base: Medium Screw (E26)
Wattage: 75
Type: Bath/Wall Fixture
Color: Chrome
Diameter: 23 1/2 in

Customer Reviews

No reviews for this product
(0)