100 Watt Bulb A23 Frost Incandescent

Item #: 127166

Cat #: S3936

UPC: 045923039362

Sign In or Register to view pricing and more.
Incandescent Lamp, 100W, 130V, Bulb: A23, Base: Medium Screw (E26), Lumens: 1030, Color Temperature: 2700K, Rated Average Life: 5000 Hrs. Color: Frost. *Satco Part # S3936*

Overview

Incandescent Lamp, 100W, 130V, Bulb: A23, Base: Medium Screw (E26), Lumens: 1030, Color Temperature: 2700K, Rated Average Life: 5000 Hrs. Color: Frost. *Satco Part # S3936*
Also known as: 045923039362, S3936

Specifications

Base: Medium Screw (E26)
Wattage: 100
Shape: A23 (Arbitrary)
Color Rendering Index (CRI): 100
Color: White
Lumens: 1030
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120/130
Base: Medium Screw (E26)
Shape: A23 (Arbitrary)
Color: White
Color Temperature: 2700 (Warm White)
Volts AC: 120/130
Wattage: 100
Color Rendering Index (CRI): 100
Lumens: 1030
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)