25W A19 Incandescent Lamp, Green

Item #: 127164

Cat #: S6091

UPC: 045923060915

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt A19 Incandescent; Ceramic Green; 1000 Average rated hours; 10 Lumens; Medium Base; 130 Volt

Overview

25 Watt A19 Incandescent; Ceramic Green; 1000 Average rated hours; 10 Lumens; Medium Base; 130 Volt
Also known as: 045923060915, S6091

Specifications

Lumens: 10
Base: Medium Screw (E26)
Color: Green
Volts AC: 130
Wattage: 25
Shape: A19 (Arbitrary)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 10
Color: Green
Wattage: 25
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 130
Shape: A19 (Arbitrary)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)