4' 10W T8 LED Lamp, 50K

Item #: 1271600

Cat #: L48T8/850/10G-EB

UPC:

Sign In or Register to view pricing and more.
RETROFLEX 48IN 10W 5000K 1800 LUMENS 83 CRI

Overview

RETROFLEX 48IN 10W 5000K 1800 LUMENS 83 CRI
Also known as: L48T8/850/10G-EB

Specifications

Wattage: 10, 13
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277, 347
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Lumens: 1600, 1950
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 10, 13
Volts AC: 120, 277, 347
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Glass
Lumens: 1600, 1950
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)