3 In. Replacement Filters (2-Pack)

Item #: 1271569

Cat #: 49-90-1950

UPC: 045242353613

Documents & Guides
3 In. Replacement Filters (2-Pack)
Sign In or Register to view pricing and more.

No associated products found.

Overview

3 In. Replacement Filters (2-Pack)
The M12 Compact Vacuum provides more power to clean anywhere. A high performance motor delivers maximum suction for a wide range of construction materials, such as wood chips and metal shavings. With up to 29 minutes of run-time on a single charge, the M12 Compact Vacuum can be used for spot clean-up or large area vacuuming. Additionally, the 0850-20 comes with a utility nozzle, crevice tool and extension wand for maximum application versatility. Built to withstand job site conditions.
Also known as: 045242353613, 49-90-1950

Specifications

Width: 3 in
Height: 3.5 in
Width: 3 in
Height: 3.5 in

Customer Reviews

No reviews for this product
(0)