9W T5 Mini Incandescent Lamp

Item #: 127154

Cat #: S6941

UPC: 045923069413

Sign In or Register to view pricing and more.
9 Watt miniature; T5; 50 Average rated hours; Mini Wedge Base; 6 Volt

Overview

9 Watt miniature; T5; 50 Average rated hours; Mini Wedge Base; 6 Volt
Also known as: 045923069413, S6941

Specifications

Shape: T5 (Circular)
Color Rendering Index (CRI): 100
Volts AC: 6
Wattage: 9
Color Temperature: 2700 (Warm White)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Shape: T5 (Circular)
Volts AC: 6
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color Rendering Index (CRI): 100
Wattage: 9
Base: Wedge (W2.1x9.5d)
Dimmable: No

Customer Reviews

No reviews for this product
(0)